3/4 in. Grey Plastic Nail Barb Clamp
3/4 in. Grey Plastic Nail Barb Clamp
Frequently Purchased Together
Product Details
- Non corrosive
- Made of high impact polypropylene plastic
- Ribbed design insulates against water line noise
- Fits 1/2 in pipes
- UPC listed
- 1/2 in. half pipe clamp with barbed nail
- Can be used on hydronic systems
- Rust resistant nails
- For use with copper, PEX and CPVC piping
- Ideal for securing tubes to mounting surfaces
Documents
Specifications
- Application:
- Support
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-1/4 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 3/8 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Half Clamp, Nail
- Size:
- 3/4 in
- Weight:
- 0.01 lb
- Width:
- 1-1/2 in