3/4 in. Plastic Strut Pipe Clamp in Grey
3/4 in. Plastic Strut Pipe Clamp in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ribbed design allows faster cooling and pipe expansion and contraction
- Can be used on hydronic systems
- Oatey® Half Clamp Suspension Pipe Clamps eliminate contact between the pipe and framing surface to reduce the transmission of water line noise.
Documents
Specifications
- Application:
- Hydronic Heating Systems
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 160
- Origin:
- Global
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 1 in