5 in. Self Nail Stud Guard

You last purchased this on
 
Oatey®

5 in. Self Nail Stud Guard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

5 in. Self Nail Stud Guard

  • Fast #
  • Part #O33931
  • Item #303065
  • Manufacturer Part #33931
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of 18 gauge steel
  • Provides protection for pipes and wiring
  • Stud guards have special self-nailing feature
  • For horizontal stud penetrations
  • 1-1/2 in. x 5 in. stud guard
  • For warranty product details, refer to the Oatey limited warranty document
  • Galvanized
  • Requires Certification

Specifications

Application:
Support
Coating:
Galvanized
Gauge (metal):
18 ga
Length:
5 in
Material:
Steel
Product Type:
Self-Nailing, Stud Guard
Size:
5 in
Weight:
0.108 lb
Width:
1-1/2 in