6 x 50 ft. PVC Shower Pan Liner

Part #O41619  |  Item #3094149  |  Manufacturer Part #41619

$10.63 per FOOT

Size:

6 ft x 50 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready to use waterproofing membrane for tile showers or other concealed waterproofing applications
  • Made of durable flexible PVC
  • 40 mil thicknesses
  • Liner marked in 6-in increments for ease of measuring and trimming
  • Meets ASTM Spec D4551
  • Superior cold weather characteristics
  • Recommended for use with Oatey X-15 Bonding Adhesive and Dam Corners
  • IAPMO Listed

Specifications

ASTM Specifications: ASTM D-4551

CARB OTC LEED Compliant: No

Color Finish: Grey

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Length: 50 ft

Material: Plastic

Material Type: PVC

Size: 6 ft x 50 ft

Thickness: 40 mil

Width: 6 ft