Quarter-Turn F1960 PEX Ice Maker Supply Box
Quarter-Turn F1960 PEX Ice Maker Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes ¼-turn low-lead brass ball valve
- Connects to PEX supply line with F2159 connection
- Fire-rated ice maker outlet box
- Box Dimensions: 5-9/10 in. W x 5-4/5 in. H x 3-3/4 in. D
- Adjustable metal mounting brackets
- Faceplate accommodates up to two layers of 5/8 in. gypsum
- Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
- Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
- Accommodates 1 hammer arrestor, sold separately, to reduce noise and protect pipes
- Faceplate Dimensions: 8-1/8 in. W x 8-1/16 in. H
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- F1960
- Depth:
- 12-3/4 in
- FM Approved:
- No
- Fire Rated:
- Yes
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-3/4 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 7-69/100 in x 8-69/100 in x 4-1/5 in
- Pressure - Maximum:
- 250 psi
- Rigid:
- Yes
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/4 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 3.15 lb
- Width:
- 9-1/4 in