8 oz. Plastic Grey Pipe Cement
8 oz. Plastic Grey Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It can be used on all schedules and classes of PVC pipe and fittings up to 12 in. diameter with interference fit, up to 18 in. for non-pressure
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Recommended for potable water, pressure pipe, conduit and DWV applications
- Please refer to the Oatey Limited Warranty for warranty details
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Application:
- Potable Water, Pressure Pipe, Conduit, DWV
- Color:
- Grey
- Color Finish Name:
- Grey
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Medium Set
- Size:
- 8 oz
- UL Listed:
- Yes