Copper Connection Washing Machine Supply Box
Centro II Copper Connection Washing Machine Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Box is constructed of rigid and durable PVC
- Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
- Oatey® Centro II washing machine outlet box takes up less space, fitting almost anywhere for commercial and residential applications. Made of PVC, it can be mounted with the valves on the top or bottom.
Documents
Specifications
- Application:
- Residential
- Box Material:
- PVC
- CARB OTC LEED Compliant:
- No
- Collection:
- Centro II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Water Hammer Arrestor Included:
- Yes