1-1/2 in - 2 in. PVC End Cap in White
End-Cap™ 1-1/2 in - 2 in. PVC End Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-size design allows for use on 1.5 inch and 2 inch pipe.
- End-Cap Test Caps can be used on PVC DWV piping.
- Count on Oatey rough-in products when you’re tackling any plumbing job. Oatey offers a wide variety of test caps to fit your need.
- Heavy duty construction for testing to 15 PSI or 40' head pressure.
- Deep design provides extra sealing strength.
Documents
Specifications
- Collection:
- End-Cap™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC