1 gal Fast Set Plastic Blue Pipe Cement
Lava 1 gal Fast Set Plastic Blue Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Preferred formula for emergency, repair, and cut in work
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
- Recommended for potable water, sewer, and DWV applications
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- No primer needed where local code permits
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Extremely fast setting thick formula clings to pipe in wet and underwater applications
- Complies with NSF/ANSI 61 health effects requirements
- Meets ASTM Standard D2564
Specifications
- ASTM:
- ASTM D-2564
- Collection:
- Lava
- Color:
- Blue
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 1 gal