2 in. Polystyrene Quarter Turn Test Cap

You last purchased this on
 
Oatey®

Moda™ 2 in. Polystyrene Quarter Turn Test Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Moda™ 2 in. Polystyrene Quarter Turn Test Cap

  • Fast #
  • Part #O38576
  • Item #3535014
  • Manufacturer Part #38576
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Moda™
Collection:
Moda™
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fire Rated:
No
NSF Certified:
No
Origin:
Global
Product Type:
Test Plug
UL Listed:
No
Water Hammer Arrestor Included:
No