Moda™ 3/8 in. Male CPVC Toilet Supply Box with Hammer Arrestor

Part #O37906  |  Item #7287758  |  Manufacturer Part #37906

$36.66 EACH

Fitting Sizes:

3/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Convenient single box platform installation
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and 3-box installations
  • Dual  box design with separate valve and drain boxes provides ideal options for stacked washer/dryers and  space-limited laundry rooms
  • Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
  • Stands up to the roughest job site abuse
  • Two piece design makes valve  replacement easy, without  damaging drywall
  • No tools required
  • Advanced snap-lock design allows easy assembly, disassembly, or repositioning
  • Valves rated to 150 psi for air and 250 psi for water
  • Universal faceplate is compatible with all box types

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1010

Application: Commercial, Residential

Box Material: Plastic

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Moda™

Depth: 4-63/100 in

End Connection 1: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 6-9/20 in

IAPMO Listed: Yes

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No

Width: 8 in