Moda™ 4 in x 4-17/20 in x 3-19/50 in Washing Machine CPVC Supply Box

Part #O37626  |  Item #7287743  |  Manufacturer Part #37626

$90.30 EACH

Supply Box Connection Type:

CPVC
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Convenient single box platform installation
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and 3-box installations
  • Dual  box design with separate valve and drain boxes provides ideal options for stacked washer/dryers and  space-limited laundry rooms
  • Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
  • Stands up to the roughest job site abuse
  • Two piece design makes valve  replacement easy, without  damaging drywall
  • No tools required
  • Advanced snap-lock design allows easy assembly, disassembly, or repositioning
  • Valves rated to 150 psi for air and 250 psi for water
  • Universal faceplate is compatible with all box types

Documents

Specifications

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1010

ASTM Specifications: ASTM D-2855

Application: [Residential, Commercial]

Box Material: Plastic

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Moda™

Depth: 4-63/100 in

End Connection 1: Male CPVC

End Connection 2: Male CPVC

End Connections: Male CPVC

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

GSA Approved: No

Height: 6-9/20 in

IAPMO Listed: Yes

Material Type: PVC

NSF Certified: Yes

Overall Box Size: 4 in x 4-17/20 in x 3-19/50 in

Supply Box Connection Type: CPVC

Supply Box Type: Washing Machine

UL Listed: No

Water Hammer Arrestor Included: Yes

Width: 14-13/100 in