Copper Connection Washing Machine Supply Box
Moda™ Copper Connection Washing Machine Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM D-2855
- Application:
- Commercial, Residential
- Box Material:
- PVC
- CSA Certified:
- CSA B125.1
- Collection:
- Moda™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 4-17/20 in
- IAPMO Listed -:
- Yes
- Length:
- 3-19/50 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 3-19/50 in x 8 in x 4-17/20 in
- Pressure - High:
- 250
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- Temperature Range:
- Up to 250 Deg F (Up to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Size:
- 3/4 in
- Water Hammer Arrestor Included:
- No
- Width:
- 8 in