Quarter-Turn F1960 Brass Connection Fire Rated Washing Machine Supply Box

You last purchased this on
 
Oatey®

Moda™ Quarter-Turn F1960 Brass Connection Fire Rated Washing Machine Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Moda™ Quarter-Turn F1960 Brass Connection Fire Rated Washing Machine Supply Box

  • Fast #
  • Part #O37353
  • Item #7836294
  • Manufacturer Part #37353
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM D-2855, ASTM E-814
Application:
Commercial, Residential
Box Material:
Plastic
CSA Certified:
CSA B125.1
Collection:
Moda™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-63/100 in
FM Approved:
No
Fire Rated:
Yes
Height:
8-23/50 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
3-63/100 in x 13-24/25 in x 8-23/50 in
Pressure - Maximum:
250 psi
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
Temperature Rating:
250
Test Cap Included:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Water Hammer Arrestor Included:
No
Weight:
2 lb
Width:
13-24/25 in