4-1/4 in. Universal Snaptite Strainer in Rubbed Bronze
Snap-Tite™ 4-1/4 in. Universal Snaptite Strainer in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubbed bronze finish creates a long-lasting surface that’s resistant to attack by many household chemicals
- Coordinates with most popular brass faucet finishes to complement any glamour bathroom suite
- Designed for use with a 2-in or 3-in drain opening
- Covered under Oatey's limited warranty
- Can be removed easily if shower drain requires cleaning
- 4-1/2 in diameter
- Compatible with Oatey 101BR, 101PNC, 101NPT, 101PS, 102,103,130 131, 140 NC series shower drains
- Made of stainless steel that will not corrode
Documents
Specifications
- Brand Model Compatibility:
- 101BR, 101NPT, 101PNC, 101PS, 102, 103, 131, 140 NC
- Collection:
- Snap-Tite™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Material:
- Stainless Steel
- Origin:
- Global
- Trim Ring:
- No