3/4 in. Plastic Nail Barb Clamp in Black (Bucket of 300)

You last purchased this on
 
Oatey®

Stand-Off™ 3/4 in. Plastic Nail Barb Clamp in Black (Bucket of 300)

  • Fast #
  • Part #O34299
  • Item #4424188
  • Manufacturer Part #34299
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Stand-Off™ 3/4 in. Plastic Nail Barb Clamp in Black (Bucket of 300)

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-loaded nail provides fast and easy installation
  • Made of high-impact polypropylene
  • Clamp keeps pipe completely off of the stud
  • For warranty product details, refer to the Oatley Limited Warranty document
  • Can be used on hydronic systems
  • Temperature range: 0° F - 160° F
  • Requires Certification

Documents


Specifications

Application:
Hydronic Heating Systems
Collection:
Stand-Off™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
3 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
High Impact Polypropylene
Origin:
Domestic
Package Quantity:
Bucket of 300
Product Type:
Pipe Clamp
Temperature Range:
-60 to 160 Deg F
Weight:
0.02 lb
Width:
2 in