Sweat Connection Ice Maker Supply Box

You last purchased this on
 
Oatey®

Sweat Connection Ice Maker Supply Box

  • Fast #
  • Part #O39162
  • Item #3891321
  • Manufacturer Part #39162
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Sweat Connection Ice Maker Supply Box

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • 2 support brackets
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H
  • Available in several box and valve configurations
  • Valves comply with requirements of NSF 61, Section 9
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Box Material:
High Impact Polystyrene
CSA Certified:
CSA B125.1
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fire Rated:
No
Height:
6 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/8 in
Material:
Plastic
Material Type:
High Impact Polystyrene
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
3-3/8 in x 6 in x 6 in
Supply Box Connection Type:
Copper
Supply Box Type:
Ice Maker
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/4 in
Water Hammer Arrestor Included:
No
Weight:
1.15 lb
Width:
6 in