The Eliminator® Copper Connection Double Washing Machine Supply Box

Part #O38634  |  Item #1393884  |  Manufacturer Part #38634

$112.80 EACH

Supply Box Connection Type:

Copper
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Without hammer
  • Includes 4 support brackets
  • Single lever brass ball valve
  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • Install in up to 24" stud bay
  • Top mount knock outs

Documents

Specifications

ASME Specifications: ASME A112.18.1

Box Material: Plastic

Collection: The Eliminator®

Color Finish: White

Depth: 6-3/4 in

End Connection 1: Sweat

End Connections: Sweat

Fire Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Height: 3-3/4 in

Material Type: Polystyrene

NSF Certified: Yes

NSF Specifications: NSF 61

Overall Box Size: 10-1/2 in x 6-1/4 in x 3-3/4 in

Supply Box Connection Type: Copper

Supply Box Type: Washing Machine

Water Hammer Arrestor Included: No

Width: 10-1/2 in