CPVC Connection Washing Machine Supply Box
The Eliminator® CPVC Connection Washing Machine Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 4 support brackets
- Brass hammer ball valve with 1/4 turn
- With hammer
- Install in up to 24" stud bay
- Top mount knock outs
- Engineered clamping system to support discharge lines
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
Documents
Specifications
- Application:
- Residential
- Box Material:
- High Impact Polystyrene
- CARB OTC LEED Compliant:
- No
- Collection:
- The Eliminator®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/4 in
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 10-1/2 in x 6-1/4 in x 3-3/4 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Water Hammer Arrestor Included:
- Yes
- Width:
- 12-3/4 in