The Eliminator® F1807 PEX Washing Machine Supply Box

Part #O38633  |  Item #1664331  |  Manufacturer Part #38633

$73.70 EACH

Supply Box Connection Type:

F1807 PEX
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • High impact polystyrene
  • Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
  • Faceplate Dimensions: 12-3/4"W x 8-3/4"H
  • For warranty product details, refer to the Oatey Limited Warranty document

Documents

Specifications

ASME Specifications: ASME A112.18.1

Box Material: Plastic

Collection: The Eliminator®

Color Finish: White

Depth: 6-3/4 in

End Connection 1: PEX

End Connections: PEX

Fire Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Height: 3-3/4 in

Length: 12-3/4 in

Material Type: Polystyrene

NSF Certified: Yes

NSF Specifications: NSF 61

Overall Box Size: 10-1/2 in x 6-1/4 in x 3-3/4 in

Supply Box Connection Type: F1807 PEX

Supply Box Type: Washing Machine

Water Hammer Arrestor Included: No

Width: 10-1/2 in