Plastic Steeple Clamp for 38630 Washing Machine Supply Box
The Eliminator® Plastic Steeple Clamp for 38630 Washing Machine Supply Box
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 2520-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Engineered clamping system to support discharge lines
- 4 support brackets
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Faceplate Dimensions: 12-3/4"W x 8-3/4"H
- High impact polystyrene
- Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
- Top mount knock outs
- Install in up to 24" stud bay
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Box Material:
- Plastic
- Brand Model Compatibility:
- 38630 Washing Machine Outlet Box
- CARB OTC LEED Compliant:
- No
- Collection:
- The Eliminator®
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 10-1/2 in x 6-1/4 in x 3-3/4 in
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No