Oatey®
The Eliminator® Quarter-Turn F1807 PEX Washing Machine Supply Box
Part #O38671 | Item #5112471 | Manufacturer Part #38671
Supply Box Connection Type:
F1807 PEXPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 120
How to get it:
Product Details
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- 4 support brackets
- Install in up to 24" stud bay
- Top mount knock outs
- High impact polystyrene
- Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
- Faceplate Dimensions: 12-3/4"W x 8-3/4"H
Documents
Specifications
Box Material: Plastic
CARB OTC LEED Compliant: No
Collection: The Eliminator®
End Connection 1: F1807
End Connection 2: F1807
End Connections: F1807
FM Approved: No
Fire Rated: No
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Height: 8-3/4 in
IAPMO Listed: No
NSF Certified: No
Overall Box Size: 10-1/2 in x 6-1/4 in x 3-3/4 in
Supply Box Connection Type: F1807 PEX
Supply Box Type: Washing Machine
Type: O38671
UL Listed: No
Water Hammer Arrestor Included: No
Width: 12-3/4 in
-
Starting at $6.05
-
Starting at $43.75
-
Starting at $79.16
-
Starting at $38.17
-
Starting at $15.60
-
Starting at $73.13