3 in. Flange Drain
True Set™ 3 in. Flange Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Level installation to the finished floor every time
- Concrete tight protection
- Ready for use right out of the box
- For use with 2", 3" and 4" pipe
- Interchangeable drain and cleanout
Specifications
- ASME:
- ASME A112.6.3, ASME A112.21.1
- ASTM:
- ASTM D-2665, ASTM D-2661
- Adjustable:
- Yes
- Collection:
- True Set™
- Drain Base Height:
- 8 in
- Drain Base Material:
- ABS
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Grey
- Grate Diameter:
- 8-1/2 in
- IAPMO Listed -:
- Yes