4 in. Push On Plastic Cleanout
True Set™ 4 in. Push On Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Level installation to the finished floor every time
- Concrete tight protection
- Ready for use right out of the box
- For use with 2", 3" and 4" pipe
- Interchangeable drain and cleanout
Specifications
- ASME:
- ASME A112.6.3
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- True Set™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 6-4/5 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-4/5 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Push On
- Plug Diameter:
- 6 in
- Plug Included:
- Yes