4 in. PVC Drain with Strainer
True Set™ 4 in. PVC Drain with Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Level installation to the finished floor every time
- Concrete tight protection
- Ready for use right out of the box
- For use with 2", 3" and 4" pipe
- Interchangeable drain and cleanout
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- True Set™
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Grey
- IAPMO Listed -:
- No