32VDC OPEN CHAN FLWMTR
OCF 5.0 32VDC OPEN CHAN FLWMTR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The separate, watertight electronics/display enclosure can be mounted within 500 ft of the sensor
- Continuously displays, totalizes, transmits and data logs open channel flow
- The OCF 5.0 uses a non-contacting ultrasonic sensor mounted over a flume or weir to measure flow that is accurate, reliable and verifiable
- Optional 2 million point data logger with USB output to flash memory
- The separate, watertight electronics/display enclosure can be mountedwithin 500 ft of the sensor
- Displays on-screen flow reports with daily total, minimum, maximum and average flow and will transfer data logs to a USB flash drive
- Non-contacting ultrasonic sensor that mounts just 8" above the flowing water
- Use the built-in keypad for fast, easy calibration with menu selection of flume or weir and measurement units (e.g. gallons, liters etc.)
- Warranted Against Defects in Materials and Workmanship for One Year
Documents
Specifications
- Cable Length (ft):
- 25 ft
- Collection:
- OCF 5.0
- Height:
- 11 in
- Length:
- 7-1/2 in
- NEMA:
- NEMA 4X (IP 66)
- Product Type:
- Flow Meter
- Temperature Range:
- -40 to 150 Deg F (-40 to 65 Deg C)
- Type:
- GOCF50B1A1D1A2A
- Volts:
- 9-32VDC
- Width:
- 5-1/10 in