Natural Rubber Water Stop

You last purchased this on
 
OCM

Natural Rubber Water Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
OCM

Natural Rubber Water Stop

  • Fast #
  • Part #AMC2005T
  • Item #2924269
  • Manufacturer Part #MC2005-T
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

NSF Certified:
No
Product Type:
Rubber Sealant
Size:
39/50 in
UL Listed:
No
Width:
1/5 in