Replacement Blade for O'Connor VP-30
Replacement Blade for O'Connor VP-30
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Application:
- PVC
- Brand Model Compatibility:
- VP-30
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cutting Capacity:
- 1/2 in - 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Cutter Blade
- UL Listed:
- No