3 x 1 in. Black Malleable Iron Double Tap Bushing

You last purchased this on
 
OEM

3 x 1 in. Black Malleable Iron Double Tap Bushing

This product requires certification to purchase.
You last purchased this on
 
OEM

3 x 1 in. Black Malleable Iron Double Tap Bushing

  • Fast #
  • Part #O4588
  • Item #403574
  • Manufacturer Part #4588
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Sizes:
3 in x 1 in
Fitting Type:
Reducing
Material:
Malleable Iron