1-1/2 x 1-1/2 in. Fill Alarm and Tank Gauge
King® 1-1/2 x 1-1/2 in. Fill Alarm and Tank Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- King®
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Material:
- Cast Iron