1-1/2 x 6 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring
TracPipe® PS-II 1-1/2 x 6 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Polyethylene sleeve can be sealed and vented to the outside air
- Available in the same sizes as standard TracPipe
- Male adapter for TracPipe® PS-II tubing
- Use with couplings and extensions to minimize scrap
- Quick attachment fittings
- Installs in long lengths without joints
- Easy to handle
- PS I and PS II are pre-sleeved, "one-step" gas installation systems specifically designed for underground use
- Supports/contains NPT connections
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- Application:
- Lab, Rooftop, Slabs, Stadium, Torch Heating
- CSA Certified:
- CSA 6.26, CSA B149.1
- Collection:
- TracPipe® PS-II
- Color Finish Name:
- Yellow, Black
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Straight
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- Material:
- Brass, Stainless Steel
- Pressure - High:
- 25
- Pressure - Maximum:
- 40 psi
- Temperature Range:
- -20 to 200 Deg F
- Weight:
- 2.65 lb
- Width:
- 2-3/4 in