Omega Flex
AutoSnap® 1/2 x 3/4 in. NPT Reducing Brass Flexible Gas Pipe Fitting
Part #OFGPSRST500750 | Item #7273485 | Manufacturer Part #FGP-SRST500-750
How to get it:
Product Details
Specifications
CSA Certified: Yes
Clean Bagged: No
Collection: AutoSnap®
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1/2 in x 3/4 in
Fitting Type: Reducing
Material: Brass
UL Listed: No
-
Starting at $23.49
-
Starting at $31.99
-
Starting at $90.49
-
Starting at $20.34
-
Starting at $34.36
-
Starting at $79.40
-
Starting at $43.19
-
Starting at $84.88
-
Starting at $204.35
-
Starting at $94.22
-
Starting at $87.88
-
Starting at $84.59