Autotrip™ 1/2 in. Appliance Valve

Part #OFGPAFD130A  |  Item #3332376  |  Manufacturer Part #FGP-AFD-130A

$15.57 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z223.1

CSA Certified: Yes

Collection: Autotrip™

End Connection 1: [MNPT, FNPT]

End Connection 2: SAE Flare

End Connections: MNPT;FNPT x SAE Flare

FM Approved: No

IAPMO Listed: Yes

Material: [Brass, Plastic]

Maximum Pressure: 0.5 psig

UL Listed: No

Valve Size: [1/2 in, 3/8 in, 5/8 in]

Valve Type: Excess Flow Valve