100 ft. Corrugated Stainless Steel Tubing
CounterStrike® 100 ft. Corrugated Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM E-84
- CSA Certified:
- Yes
- Collection:
- CounterStrike®
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Stainless Steel
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1 in
- UL Listed:
- No