1/4 in. Brass 250 psi Compression Floodstop

You last purchased this on
 
Onsite Pro

1/4 in. Brass 250 psi Compression Floodstop

This product requires certification to purchase.
You last purchased this on
 
Onsite Pro

1/4 in. Brass 250 psi Compression Floodstop

  • Fast #
  • Part #MMROFS14C
  • Item #4503993
  • Manufacturer Part #FS1/4C
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Ice Makers, Water Filters
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
250 psi
Product Type:
Floodstop
UL Listed:
Yes
Valve Size:
1/4 in