3-1/2 in. Basket Strainer in Almond
3-1/2 in. Basket Strainer in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Material:
- Stainless Steel
- Strainer Size:
- 3-1/2 in