3-1/2 in. Basket Strainer in Biscuit

You last purchased this on
 
Opella

3-1/2 in. Basket Strainer in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Opella

3-1/2 in. Basket Strainer in Biscuit

  • Fast #
  • Part #O9006616
  • Item #353165
  • Manufacturer Part #90066.16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Material:
Stainless Steel
Strainer Size:
3-1/2 in