Operating and Maintance Specialties
Brass Snubber Piston Type
Part #O10B | Item #1329205
Call for Pricing
How to get it:
Product Details
- Ray Pressure Snubbers increase the life of gauges by absorbing all shock and pulsations that can damage pressure instruments
- Snubbers insure accurate pressure readings and calibration and reduce wear on gauge
- Self-cleaning
- Used for air, water or steam
Specifications
End Connection 1: FNPT
End Connection 2: MNPT
End Connections: FNPT x MNPT
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Material: Brass, Nickel, Stainless Steel
NSF Certified: No
Pressure Class: 3000#
Product Type: Pressure Gauge