30 ft. Tele-Pole
OptiLoc™ 30 ft. Tele-Pole
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accepts tools with tapered or threaded sockets
- Ergonomically designed nylon handle grip for comfort
- Snap-in threaded locking cone makes it easy to add and remove tools, even when wet
- Poles are sectioned for convenient carrying and storage
Specifications
- Collection:
- OptiLoc™
- Color Finish Name:
- Aluminum, Green
- Handle Material:
- Anodized Aluminum
- Length:
- 30 ft
- Material:
- Aluminum
- Material Type:
- Nylon