• Cart

DESCRIPTION

  • Can be mounted on a sloped ceiling at up to 90 °
  • Glass Type: Clear
  • Includes Stems: (3)12", (1)*6"
  • Light bulb type: Incandescent
  • Location Rating: Damp

ORB 1 60W MED PEND

PHFPL1061ORB

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
12-7/8 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear
Height
14-1/8 in
Light Bulb Base Type
Medium E-27
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100

$222.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment