2 in. Plastic Orifice Shield
2 in. Plastic Orifice Shield
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784
- Color Finish Name:
- White
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Orifice Shield