Plastic Float Switch Assembly
Plastic Float Switch Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Preassembled with one or more floats mounted on a 1" PVC float stem
- Floats are color-coded to indicate their function
- Float switch assembly can be mounted in pump vaults, effluent screens, pump basins, and risers
- Field set application
- Stem length 45"
- Comes with 10' cord
Specifications
- Material:
- Plastic
- Material Type:
- PVC