4 in. PVC Spline Box with 2 Cord Grip

You last purchased this on
 
Orenco Systems

4 in. PVC Spline Box with 2 Cord Grip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

4 in. PVC Spline Box with 2 Cord Grip

  • Fast #
  • Part #OSB2
  • Item #1638687
  • Manufacturer Part #SB2
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 2 watertight cord grips and splicing kit
  • Connects to 3/4" diameter conduit
  • Internal splice boxes are used to safely house spliced wire connections between an electrical control panel and such equipment as effluent pumps and float switches
  • NEMA4X rated for use in wet locations
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Application:
Septic Tanks, Sewage Pumping, Treatment System
CSA Certified:
CSA C22.2 No. 85 1968
Diameter:
4 in
Height:
6-1/4 in
Material:
Plastic, Stainless Steel
Material Type:
Neoprene, Nylon, PVC
NSF Certified:
No
Product Type:
Splice Box
Temperature Range:
Up to 212 Deg F (Up to 100 Deg C)
UL Listed:
UL 514C
Width:
4 in