1-1/2 in. No Hub Plastic Coupling
Blueline® 1-1/2 in. No Hub Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Stainless steel outer band
- Adjustable for project changes
- Fast and easy installation
- Bolts, nuts, and washers meet ASTM B117
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-117
- Application:
- Drainage
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6/25 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Height:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Product Type:
- Coupling
- Wall Thickness:
- .354 in
- Weight:
- 0.25 lb
- Width:
- 3 in