1-1/2 x 10 ft. Plastic Pipe
Plenum Plus® 1-1/2 x 10 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Schedule 40
- 1-1/2 in
- Plenum+ PVDF
- 20 FT Lengths
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Collection:
- Plenum Plus®
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 120 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40
- Valve Body Material:
- PVDF
- Weight:
- 7.0 lb
- Width:
- 1-9/10 in