3 in. No-Hub Plain End Straight PVDF Clean-Out Tee in Cream

You last purchased this on
 
Orion Fittings

Plenum Plus® 3 in. No-Hub Plain End Straight PVDF Clean-Out Tee in Cream

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Plenum Plus® 3 in. No-Hub Plain End Straight PVDF Clean-Out Tee in Cream

  • Fast #
  • Part #O723216
  • Item #5167035
  • Manufacturer Part #723216
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 3 in
  • No hub
  • Cleanout
  • Made of Plenum Plus PVDF
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Clean Bagged:
No
Collection:
Plenum Plus®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub
FM Approved:
No
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Tee
Height:
10-7/10 in
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Valve Body Material:
PVDF
Wall Thickness:
0.216 in
Weight:
2.58 lb
Width:
4 in