6 in. Mechanical Joint Polypropylene Coupling
This product has been replaced by
Manufacturer Part #950121
Blueline® 6 in. Mechanical Joint Polypropylene Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 6 in
- No Hub
- Mechanical Joint
- Blueline
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- Depth:
- 6-87/100 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Height:
- 4-11/20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 280
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Coupling
- Valve Body Material:
- Plastic
- Wall Thickness:
- 0.38 in
- Weight:
- 1.41 lb
- Width:
- 7-31/50 in