3 x 3 x 2 in. No Hub Polypropylene Reducing Tee
Blueline® 3 x 3 x 2 in. No Hub Polypropylene Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3 in x 2 in
- No hub
- Reducing double 90 degree
- Blueline
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- Depth:
- 4-1/10 in
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connection 4:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fits Pipe Size:
- 3 in x 2 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Double Sanitary Tee
- Height:
- 10-23/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Tee
- Schedule Class:
- 40
- Valve Body Material:
- Plastic
- Weight:
- 1.77 lb
- Width:
- 11-2/25 in