2 in. No-Hub and Plain End Cold Rolled PVDF Wye
Plenum Plus® 2 in. No-Hub and Plain End Cold Rolled PVDF Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 2 in
- No hub
- Long turn
- Plenum Plus PVDF
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- End Connection 1:
- No Hub
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connections:
- No Hub x Plain End x Plain End
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long Turn Wye
- Height:
- 7-23/100 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Valve Body Material:
- PVDF
- Wall Thickness:
- 0.154 in
- Weight:
- 0.99 lb
- Width:
- 7 in