1 in. Socket Fusion Straight PVDF Tee in White
Whiteline® 1 in. Socket Fusion Straight PVDF Tee in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1 in
- Socket Fuse
- 90 Degree
- Whiteline PVDF
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Whiteline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-4/5 in
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connection 3:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Tee
- Height:
- 3-17/20 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Product Type:
- Tee
- Schedule Class:
- 80
- Valve Body Material:
- PVDF
- Weight:
- 0.29 lb
- Width:
- 2-4/5 in